Motion
NU 1005

SKF
NU 1005

Crossed Roller Bearing - Straight, 25 mm ID, 47 mm OD, 12 mm Width
Mi Item #05119158
MFR #NU 1005
Price$349.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 1005

Crossed Roller Bearing - Straight, 25 mm ID, 47 mm OD, 12 mm Width
Mi Item #05119158
MFR #NU 1005

Mfr description
NU 1005
  • High radial load carrying capacity Low friction Long service life Accommodate axial displacement in both directions Separable design
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$349.23/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    12 mm

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Finish Coating
    Without
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)