Motion
NUP206ET
Cylindrical Roller Bearing - Straight, 30 mm ID, 62 mm OD, 16 mm Width, C0 Internal Clearance
MI ITEM #00126783
MFR #NUP206ET
Price$186.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 30 mm ID, 62 mm OD, 16 mm Width, C0 Internal Clearance
MI ITEM #00126783
MFR #NUP206ET

Mfr description
NUP 206ET BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$186.02/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    0.024 in
  • Inner Ring Width
    16 mm
  • Outer Ring Width
    16 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    62 mm
  • Precision Rating
    Not Rated
  • Weight
    0.35 lbs

Details

  • Application
    Blowers and Fans, Calendar Rolls of Paper-Making Machines, Centrifugal Pump, Construction Equipment, Crushers, Deepwell Pump, Electric Motors, Gears and Drives, Heavy Equipment Machine Tool Spindle, Journal Boxes, Mold Oscillator Tables Continuous Casters, Plastic-Forming Equipment, Printing Presses, Screw Compressor, Slurry Pump, Speed Reducers, Table Rollers for Steel Mills Oil Field Equipment (Pump Jack), Traction Motors (NH and NU), Transmissions, Turbines
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Flanges
    (2) Outer Ring
  • Harmonization Code
    8482500000
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176067884
  • Max Rpm
    13000 rpm
  • Maximum RPM (Grease)
    11000 rpm
  • Maximum RPM (Oil)
    13000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Ring
  • Series
    200
  • UPC_NO
    029176067884

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)