Motion
N207ET
Cylindrical Roller Bearing - Straight, 35 mm ID, 72 mm OD, 72 mm Width
Mi Item #00140859
MFR #N207ET
Price$240.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 35 mm ID, 72 mm OD, 72 mm Width
Mi Item #00140859
MFR #N207ET

Mfr description
N 207 ET BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$240.78/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    72 mm

Details

  • Bore Type
    Straight
  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176051364
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176051364
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)