1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
RB5013UUC0
Cross Roller Bearing, Separable Outer Ring - 50 mm Bore Diameter, 80 mm Outside Diameter, 13 mm Overall Width
MI ITEM #
00033988
MFR #
RB5013UUC0
List Price
$297.95
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
THK AMERICA INC RB5013UUC0
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
RB5013UUC0
Cross Roller Bearing, Separable Outer Ring - 50 mm Bore Diameter, 80 mm Outside Diameter, 13 mm Overall Width
MI ITEM #
00033988
MFR #
RB5013UUC0
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$297.95
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
RB5013UUCO
Specifications
Bore Diameter
50 mm
Outside Diameter
80 mm
Overall Width
13 mm
Bore Type
Straight
Product Type
Crossed Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought