Motion
RB6013UUCC0

THK AMERICA INC
RB6013UUCC0

60 mm Bore Diameter, 90 mm Outside Diameter, 13 mm Overall Width
MI ITEM #00033991
MFR #RB6013UUCC0
List Price$388.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
RB6013UUCC0

60 mm Bore Diameter, 90 mm Outside Diameter, 13 mm Overall Width
MI ITEM #00033991
MFR #RB6013UUCC0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$388.85/each for your price

Overview

Mfr description
RB6013UUCC0

Specifications

  • Bore Diameter
    60 mm
  • Outside Diameter
    90 mm
  • Overall Width
    13 mm
  • Bore Type
    Straight
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought