Motion
RB10016UUC0

THK AMERICA INC
RB10016UUC0

Cross Roller Bearing, Separable Outer Ring - 100 mm Bore Diameter, 140 mm Outside Diameter, 16 mm Overall Width
Mi Item #00033998
MFR #RB10016UUC0
Price$608.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
RB10016UUC0

Cross Roller Bearing, Separable Outer Ring - 100 mm Bore Diameter, 140 mm Outside Diameter, 16 mm Overall Width
Mi Item #00033998
MFR #RB10016UUC0

Mfr description
RB10016UUCO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$608.53/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Outside Diameter
    140 mm
  • Overall Width
    16 mm

Details

  • Bore Type
    Straight
  • Product Type
    Crossed Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)