Motion
RB10020UUC0

THK AMERICA INC
RB10020UUC0

Cross Roller Bearing, Separable Outer Ring - 100 mm Bore Diameter, 150 mm Outside Diameter, 20 mm Overall Width
Mi Item #00034000
MFR #RB10020UUC0
Price$623.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
RB10020UUC0

Cross Roller Bearing, Separable Outer Ring - 100 mm Bore Diameter, 150 mm Outside Diameter, 20 mm Overall Width
Mi Item #00034000
MFR #RB10020UUC0

Mfr description
RB10020UUCO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$623.68/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Outside Diameter
    150 mm
  • Overall Width
    20 mm

Details

  • Bore Type
    Straight
  • Product Type
    Crossed Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)