Motion
RB10020UUCC0

THK AMERICA INC
RB10020UUCC0

Cross Roller Bearing, Separable Outer Ring - 100 mm Bore Diameter, 150 mm Outside Diameter, 20 mm Overall Width
MI ITEM #00034001
MFR #RB10020UUCC0
List Price$747.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
RB10020UUCC0

Cross Roller Bearing, Separable Outer Ring - 100 mm Bore Diameter, 150 mm Outside Diameter, 20 mm Overall Width
MI ITEM #00034001
MFR #RB10020UUCC0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$747.40/each for your price

Overview

Mfr description
RB10020UUCCO

Specifications

  • Bore Diameter
    100 mm
  • Outside Diameter
    150 mm
  • Overall Width
    20 mm
  • Bore Type
    Straight
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought