Motion
RB11015UUCC0

THK AMERICA INC
RB11015UUCC0

Cross Roller Bearing, Separable Outer Ring - 110 mm Bore Diameter, 145 mm Outside Diameter, 15 mm Overall Width
Mi Item #00034005
MFR #RB11015UUCC0
Price$810.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
RB11015UUCC0

Cross Roller Bearing, Separable Outer Ring - 110 mm Bore Diameter, 145 mm Outside Diameter, 15 mm Overall Width
Mi Item #00034005
MFR #RB11015UUCC0

Mfr description
RB11015UUCCO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$810.52/each

Specifications

Dimensions

  • Bore Diameter
    110 mm
  • Outside Diameter
    145 mm
  • Overall Width
    15 mm

Details

  • Bore Type
    Straight
  • Product Type
    Crossed Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)