Motion
RB14016UUCC0

THK AMERICA INC
RB14016UUCC0

Cross Roller Bearing, Separable Outer Ring - 140 mm Bore Diameter, 175 mm Outside Diameter, 16 mm Overall Width
Mi Item #00034016
MFR #RB14016UUCC0
Price$1,209.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
RB14016UUCC0

Cross Roller Bearing, Separable Outer Ring - 140 mm Bore Diameter, 175 mm Outside Diameter, 16 mm Overall Width
Mi Item #00034016
MFR #RB14016UUCC0

Mfr description
RB14016UUCCO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,209.48/each

Specifications

Dimensions

  • Bore Diameter
    140 mm
  • Outside Diameter
    175 mm
  • Overall Width
    16 mm

Details

  • Bore Type
    Straight
  • Product Type
    Crossed Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)