Motion
RB15025UUC0

THK AMERICA INC
RB15025UUC0

Cross Roller Bearing, Separable Outer Ring - 150 mm Bore Diameter, 210 mm Outside Diameter, 25 mm Overall Width
MI ITEM #00034021
MFR #RB15025UUC0
Price$1,164.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
RB15025UUC0

Cross Roller Bearing, Separable Outer Ring - 150 mm Bore Diameter, 210 mm Outside Diameter, 25 mm Overall Width
MI ITEM #00034021
MFR #RB15025UUC0

Mfr description
RB15025UUCO LINEAR GUIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,164.03/each

Specifications

Dimensions

  • Bore Diameter
    150 mm
  • Outside Diameter
    210 mm
  • Overall Width
    25 mm

Details

  • Bore Type
    Straight
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)