Motion
RB22025UUCC0

THK AMERICA INC
RB22025UUCC0

Cross Roller Bearing, Separable Outer Ring - 220 mm Bore Diameter, 280 mm Outside Diameter, 25 mm Overall Width
MI ITEM #00034040
MFR #RB22025UUCC0
Price$2,174.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
RB22025UUCC0

Cross Roller Bearing, Separable Outer Ring - 220 mm Bore Diameter, 280 mm Outside Diameter, 25 mm Overall Width
MI ITEM #00034040
MFR #RB22025UUCC0

Mfr description
RB22025UUCCO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,174.03/each

Specifications

Dimensions

  • Bore Diameter
    220 mm
  • Outside Diameter
    280 mm
  • Overall Width
    25 mm

Details

  • Bore Type
    Straight
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)