Motion
RB25030UUCC0

THK AMERICA INC
RB25030UUCC0

Cross Roller Bearing, Separable Outer Ring - 250 mm Bore Diameter, 330 mm Outside Diameter, 30 mm Overall Width
MI ITEM #00034046
MFR #RB25030UUCC0
Price$2,850.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
RB25030UUCC0

Cross Roller Bearing, Separable Outer Ring - 250 mm Bore Diameter, 330 mm Outside Diameter, 30 mm Overall Width
MI ITEM #00034046
MFR #RB25030UUCC0

Mfr description
RB25030UU-CCO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,850.73/each

Specifications

Dimensions

  • Bore Diameter
    250 mm
  • Outside Diameter
    330 mm
  • Overall Width
    30 mm

Details

  • Bore Type
    Straight
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)