Motion
NU202-E-M1A

FAG (SCHAEFFLER)
NU202-E-M1A

Cylindrical Roller Bearing - Straight, 15 mm ID, 35 mm OD, 11 mm Width, C0 Internal Clearance
Mi Item #00069875
MFR #NU202-E-M1A
Price$270.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU202-E-M1A

Cylindrical Roller Bearing - Straight, 15 mm ID, 35 mm OD, 11 mm Width, C0 Internal Clearance
Mi Item #00069875
MFR #NU202-E-M1A

Mfr description
NU202-E-XL-M1A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$270.18/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    11 mm
  • Precision Rating
    Not Rated
  • Weight
    0.12 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Outer Ring
  • Internal Clearance
    C0
  • Max Rpm
    27000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Outer Ring
  • Series
    NU2
  • UPC_NO
    4012801589208
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)