Motion
NJ 208 ECM

SKF
NJ 208 ECM

Crossed Roller Bearing - Straight, 40 mm ID, 80 mm OD, 18 mm Width
Mi Item #00069939
MFR #NJ 208 ECM
Price$488.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NJ 208 ECM

Crossed Roller Bearing - Straight, 40 mm ID, 80 mm OD, 18 mm Width
Mi Item #00069939
MFR #NJ 208 ECM

Mfr description
NJ 208 ECM BRG
  • High radial load carrying capacity Low friction Long service life Locate the shaft axially in one direction Separable design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$488.39/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm

Details

  • Bore Type
    Straight
  • Finish Coating
    Without
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)