1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JTEKT KOYO
NU210C3FY
Cylindrical Roller Bearing, single row - Straight, 50 mm ID, 90 mm OD, 20 mm Width
MI ITEM #
00070020
MFR #
NU210C3FY
List Price
$254.03
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
JTEKT KOYO NU210C3FY
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JTEKT KOYO
NU210C3FY
Cylindrical Roller Bearing, single row - Straight, 50 mm ID, 90 mm OD, 20 mm Width
MI ITEM #
00070020
MFR #
NU210C3FY
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$254.03
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
NU210 C3FY BRG
Specifications
Bore Type
Straight
Bore Diameter
50 mm
Outside Diameter
90 mm
Overall Width
20 mm
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data