Motion
N211M
Cylindrical Roller Bearing - Straight, 55 mm ID, 100 mm OD, 21 mm Width
MI ITEM #00070031
MFR #N211M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 55 mm ID, 100 mm OD, 21 mm Width
MI ITEM #00070031
MFR #N211M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
N 211 M BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Cage Material
    Machined Brass
  • Closure Type
    Open
  • Weight
    1.52 lbs
  • Manufacturer Upc Number
    029176002656
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text