Motion
NJ 212 EM

ROLLWAY
NJ 212 EM

Cylindrical Roller Bearing - Straight, 60 mm ID, 110 mm OD, 22 mm Width
Mi Item #00070080
MFR #NJ 212 EM
Price$632.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
NJ 212 EM

Cylindrical Roller Bearing - Straight, 60 mm ID, 110 mm OD, 22 mm Width
Mi Item #00070080
MFR #NJ 212 EM

Mfr description
NJ 212 EM BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$632.79/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    22 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Cage Material
    Machined Brass
  • Inner Race Type
    Separable Both Directions
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637410080638
  • Number Of Rows
    1
  • Outer Ring Type
    Non-Separable
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Inner Ring - Separable Both Directions - Outer Race - Non-Separable
  • UPC_NO
    637410080638
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)