Specifications
Dimensions
- Overall Width120 mm
Details
- Country of OriginUK
- Harmonization Code8482500000
- Manufacturer Upc Number029176002670
- Product TypeCylindrical Roller Bearings
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)