Motion
NJ 213 EM

ROLLWAY
NJ 213 EM

Cylindrical Roller Bearing - Straight, 65 mm ID, 120 mm OD, 23 mm Width, C0 Internal Clearance
MI ITEM #00070130
MFR #NJ 213 EM
List Price$402.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
NJ 213 EM

Cylindrical Roller Bearing - Straight, 65 mm ID, 120 mm OD, 23 mm Width, C0 Internal Clearance
MI ITEM #00070130
MFR #NJ 213 EM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$402.23/each for your price

Overview

Mfr description
NJ 213 EM BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Inner Ring - Separable Both Directions - Outer Race - Non-Separable
  • Internal Clearance
    C0
  • Flanges
    One Flange on Inner Ring, Two Flanges on Outer Ring
  • Precision Rating
    ABEC 1
  • Bearing Material
    52100 Bearing Steel
  • Cage Material
    Machined Brass
  • Outer Ring Type
    Outer Race Separable Both Directions
  • Weight
    2.51 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637410080713
  • UPC_NO
    637410080713
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text