Motion
NJ213EMC3
NSK Light Cylindrical Roller Bearing, 65 mm Dia Bore, 120 mm OD, 1 Row, 23 mm W, 124000 N Dynamic/119000 N Static Load
MI ITEM #00070132
MFR #NJ213EMC3
Price$410.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Cylindrical Roller Bearing, 65 mm Dia Bore, 120 mm OD, 1 Row, 23 mm W, 124000 N Dynamic/119000 N Static Load
MI ITEM #00070132
MFR #NJ213EMC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$410.72/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    23 mm
  • Outer Ring Width
    23 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    120 mm
  • Weight
    2.62 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Flanges
    One Flange On Inner Ring
  • Harmonization Code
    8482500000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176026119
  • Maximum RPM (Grease)
    4800 rpm
  • Maximum RPM (Oil)
    5600 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    2
  • UPC_NO
    029176026119

Overview

Mfr description
NJ 213 M C3 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text