Motion
NJ214EMC3
Cylindrical Roller Bearing - Straight, 70 mm ID, 125 mm OD, 125 mm Width, C3 Internal Clearance
Mi Item #00070181
MFR #NJ214EMC3
Price$599.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 70 mm ID, 125 mm OD, 125 mm Width, C3 Internal Clearance
Mi Item #00070181
MFR #NJ214EMC3

Mfr description
NJ 214 MC3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$599.02/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Fillet Radius
    0.059 in
  • Outer Ring Width
    24 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    125 mm
  • Precision Rating
    Not Rated
  • Weight
    2.87 lbs

Details

  • Application
    Blowers and Fans, Calendar Rolls of Paper-Making Machines, Centrifugal Pump, Construction Equipment, Crushers, Deepwell Pump, Electric Motors, Gears and Drives, Heavy Equipment Machine Tool Spindle, Journal Boxes, Mold Oscillator Tables Continuous Casters, Plastic-Forming Equipment, Printing Presses, Screw Compressor, Slurry Pump, Speed Reducers, Table Rollers for Steel Mills Oil Field Equipment (Pump Jack), Transmissions, Turbines
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Flanges
    (1) Inner Ring, (2) Outer Ring
  • Harmonization Code
    8482500000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176091322
  • Max Rpm
    6300 rpm
  • Maximum RPM (Grease)
    5000 rpm
  • Maximum RPM (Oil)
    6300 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Series
    200
  • UPC_NO
    029176091322
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)