Motion
NU214EMC3
Cylindrical Roller Bearing - Straight, 70 mm ID, 125 mm OD, 125 mm Width, C3 Internal Clearance
Mi Item #00070198
MFR #NU214EMC3
Price$516.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 70 mm ID, 125 mm OD, 125 mm Width, C3 Internal Clearance
Mi Item #00070198
MFR #NU214EMC3

Mfr description
NU 214 MC3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$516.89/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    125 mm
  • Weight
    2.87 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176021718
  • Maximum RPM (Grease)
    5000 rpm
  • Maximum RPM (Oil)
    6300 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176021718
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)