Motion
NU214RC3FY

JTEKT KOYO
NU214RC3FY

Cylindrical Roller Bearing, single row - Straight, 70 mm ID, 125 mm OD, 24 mm Width
MI ITEM #00070199
MFR #NU214RC3FY
Price$422.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
NU214RC3FY

Cylindrical Roller Bearing, single row - Straight, 70 mm ID, 125 mm OD, 24 mm Width
MI ITEM #00070199
MFR #NU214RC3FY

Mfr description
NU214RC3FY BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$422.87/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    24 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)