Motion
NU215RC3FY

JTEKT KOYO
NU215RC3FY

Cylindrical roller bearings, single row - Straight, 75 mm ID, 130 mm OD, 25 mm Width
Mi Item #00070246
MFR #NU215RC3FY
Price$498.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
NU215RC3FY

Cylindrical roller bearings, single row - Straight, 75 mm ID, 130 mm OD, 25 mm Width
Mi Item #00070246
MFR #NU215RC3FY

Mfr description
NU215RC3FY CYL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$498.35/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    25 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)