Motion
N216MC3
Cylindrical Roller Bearing - Straight, 80 mm ID, 140 mm OD, 140 mm Width, C3 Internal Clearance
MI ITEM #00070271
MFR #N216MC3
Price$650.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 80 mm ID, 140 mm OD, 140 mm Width, C3 Internal Clearance
MI ITEM #00070271
MFR #N216MC3

Mfr description
N 216 MC3E BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$650.61/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    140 mm
  • Weight
    3.62 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass
  • Closure Type
    Open
  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176021268
  • Maximum RPM (Grease)
    4500 rpm
  • Maximum RPM (Oil)
    5300 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176021268

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)