Motion
NJ 216 EM

ROLLWAY
NJ 216 EM

Cylindrical Roller Bearing - Straight, 80 mm ID, 140 mm OD, 26 mm Width
Mi Item #00070283
MFR #NJ 216 EM
Price$555.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
NJ 216 EM

Cylindrical Roller Bearing - Straight, 80 mm ID, 140 mm OD, 26 mm Width
Mi Item #00070283
MFR #NJ 216 EM

Mfr description
NJ 216 EM BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$555.43/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    26 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Cage Material
    Machined Brass
  • Inner Race Type
    Separable Both Directions
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637410080935
  • Number Of Rows
    1
  • Outer Ring Type
    Non-Separable
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Inner Ring - Separable Both Directions - Outer Race - Non-Separable
  • UPC_NO
    637410080935
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)