Motion
RNU 205

SKF
RNU 205

Cylindrical Roller Bearing - Straight, 32 mm ID, 52 mm OD, 15 mm Width, C0 Internal Clearance
Mi Item #00070288
MFR #RNU 205
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RNU 205

Cylindrical Roller Bearing - Straight, 32 mm ID, 52 mm OD, 15 mm Width, C0 Internal Clearance
Mi Item #00070288
MFR #RNU 205

Mfr description
RNU 205 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Precision Rating
    Not Rated
  • Weight
    0.24 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    17000 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Series
    RNU20
  • UPC_NO
    7316577300683
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)