Motion
N222EM
Cylindrical Roller Bearing - Straight, 110 mm ID, 200 mm OD, 38 mm Width
Mi Item #00070505
MFR #N222EM
Price$1,785.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 110 mm ID, 200 mm OD, 38 mm Width
Mi Item #00070505
MFR #N222EM

Mfr description
N222EM BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,785.61/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    200 mm
  • Weight
    11.24 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176002762
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176002762
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)