Motion
N219MC3
NSK Light Cylindrical Roller Bearing, 95 mm Dia Bore, 170 mm OD, 1 Row, 32 mm W, 166000 N Dynamic/195000 N Static Load
Mi Item #00070527
MFR #N219MC3
Price$1,779.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Cylindrical Roller Bearing, 95 mm Dia Bore, 170 mm OD, 1 Row, 32 mm W, 166000 N Dynamic/195000 N Static Load
Mi Item #00070527
MFR #N219MC3

Mfr description
N219MC3 CYLINDRICAL ROLLER BEARING -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,779.93/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    170 mm
  • Weight
    6.79 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    192661024577
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    192661024577
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)