Motion
NJ 222 EM

ROLLWAY
NJ 222 EM

Cylindrical Roller Bearing - Straight, 110 mm ID, 200 mm OD, 38 mm Width, C0 Internal Clearance
MI ITEM #00070538
MFR #NJ 222 EM
Price$1,397.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
NJ 222 EM

Cylindrical Roller Bearing - Straight, 110 mm ID, 200 mm OD, 38 mm Width, C0 Internal Clearance
MI ITEM #00070538
MFR #NJ 222 EM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,397.29/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    38 mm
  • Precision Rating
    ABEC 1
  • Weight
    10.80 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Cage Material
    Machined Brass
  • Flanges
    One Flange on Inner Ring, Two Flanges on Outer Ring
  • Internal Clearance
    C0
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637410081277
  • Number Of Rows
    1
  • Outer Ring Type
    Outer Race Separable Both Directions
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Inner Ring - Separable Both Directions - Outer Race - Non-Separable
  • UPC_NO
    637410081277

Overview

Mfr description
NJ 222 EM BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text