Motion
N224M
Cylindrical Roller Bearing - Straight, 120 mm ID, 215 mm OD, 40 mm Width
MI ITEM #00070582
MFR #N224M
List Price$2,309.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 120 mm ID, 215 mm OD, 40 mm Width
MI ITEM #00070582
MFR #N224M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,309.85/each for your price

Overview

Mfr description
N 224 M BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 120 °C
  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    3400 rpm
  • Maximum RPM (Grease)
    3000 rpm
  • Cage Material
    Machined Brass
  • Closure Type
    Open
  • Inner Ring Width
    40 mm
  • Outer Ring Width
    40 mm
  • Fillet Radius
    2 mm
  • Series
    2
  • Weight
    13.49 lbs
  • Manufacturer Upc Number
    029176002779
  • UPC_NO
    029176002779
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text