Motion
NJ306EM
Cylindrical Roller Bearing - Straight, 30 mm ID, 72 mm OD, 72 mm Width, C0 Internal Clearance
MI ITEM #00070743
MFR #NJ306EM
List Price$187.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 30 mm ID, 72 mm OD, 72 mm Width, C0 Internal Clearance
MI ITEM #00070743
MFR #NJ306EM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$187.78/each for your price

Overview

Mfr description
NJ306EM BRG
  • By virtue of the line contact between rolling elements and raceways, cylindrical roller bearings have high radial load capacity and are suited for high-speed applications
  • With a patented high strength cage design in pressed steel our cylindrical roller bearings are comprised of machined brass or polyamide and offer low noise, low heat generation and, for more arduous applications, can be supplied in a range of advanced special materials
  • NJ: Two outer flanges, one inner flange

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Separable Ring
  • Internal Clearance
    C0
  • Flanges
    (1) Inner Ring, (2) Outer Ring
  • Operating Temperature Range
    Maximum of +250 °F
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Precision Rating
    Not Rated
  • Max Rpm
    11000 rpm
  • Maximum RPM (Oil)
    10000 rpm
  • Maximum RPM (Grease)
    8500 rpm
  • Cage Material
    Brass
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Application
    Blowers and Fans, Calendar Rolls of Paper-Making Machines, Centrifugal Pump, Construction Equipment, Crushers, Deepwell Pump, Electric Motors, Gears and Drives, Heavy Equipment Machine Tool Spindle, Journal Boxes, Mold Oscillator Tables Continuous Casters, Plastic-Forming Equipment, Printing Presses, Screw Compressor, Slurry Pump, Speed Reducers, Table Rollers for Steel Mills Oil Field Equipment (Pump Jack), Transmissions, Turbines
  • Outer Ring Width
    19 mm
  • Fillet Radius
    0.039 in
  • Series
    300
  • Weight
    1.10 lbs
  • Manufacturer Upc Number
    029176001826
  • UPC_NO
    029176001826
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text