Overview
Mfr description
NJ 307 ECM/C3 BRG
- High radial load carrying capacity Low friction Long service life Locate the shaft axially in one direction Separable design
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Finish CoatingWithout
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data