Motion
N309-E-M1-C3

FAG (SCHAEFFLER)
N309-E-M1-C3

Cylindrical Roller Bearing - Straight, 45 mm ID, 100 mm OD, 25 mm Width, C3 Internal Clearance
Mi Item #00070903
MFR #N309-E-M1-C3
Price$670.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
N309-E-M1-C3

Cylindrical Roller Bearing - Straight, 45 mm ID, 100 mm OD, 25 mm Width, C3 Internal Clearance
Mi Item #00070903
MFR #N309-E-M1-C3

Mfr description
N309-E-XL-M1-C3 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$670.25/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm
  • Precision Rating
    Not Rated
  • Weight
    2.22 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Inner Ring
  • Internal Clearance
    C3
  • Max Rpm
    8500 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Outer Ring
  • Series
    N3
  • UPC_NO
    4012801403771
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)