Motion
NJ311EM
Cylindrical Roller Bearing - Straight, 55 mm ID, 120 mm OD, 29 mm Width, C0 Internal Clearance
MI ITEM #00071014
MFR #NJ311EM
Price$546.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 55 mm ID, 120 mm OD, 29 mm Width, C0 Internal Clearance
MI ITEM #00071014
MFR #NJ311EM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$546.17/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    0.079 in
  • Inner Ring Width
    29 mm
  • Outer Ring Width
    29 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    120 mm
  • Precision Rating
    Not Rated
  • Weight
    9.92 lbs

Details

  • Application
    Blowers and Fans, Calendar Rolls of Paper-Making Machines, Centrifugal Pump, Construction Equipment, Crushers, Deepwell Pump, Electric Motors, Gears and Drives, Heavy Equipment Machine Tool Spindle, Journal Boxes, Mold Oscillator Tables Continuous Casters, Plastic-Forming Equipment, Printing Presses, Screw Compressor, Slurry Pump, Speed Reducers, Table Rollers for Steel Mills Oil Field Equipment (Pump Jack), Transmissions, Turbines
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Flanges
    (1) Inner Ring, (2) Outer Ring
  • Harmonization Code
    8482500000
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176001871
  • Max Rpm
    6300 rpm
  • Maximum RPM (Grease)
    5000 rpm
  • Maximum RPM (Oil)
    6300 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Ring
  • Series
    300
  • UPC_NO
    029176001871

Overview

Mfr description
NJ311EM BRG
  • By virtue of the line contact between rolling elements and raceways, cylindrical roller bearings have high radial load capacity and are suited for high-speed applications
  • With a patented high strength cage design in pressed steel our cylindrical roller bearings are comprised of machined brass or polyamide and offer low noise, low heat generation and, for more arduous applications, can be supplied in a range of advanced special materials
  • NJ: Two outer flanges, one inner flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text