Motion
NU 311 ECM

SKF
NU 311 ECM

Cylindrical roller bearings, single row
Mi Item #00071030
MFR #NU 311 ECM
Price$537.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 311 ECM

Cylindrical roller bearings, single row
Mi Item #00071030
MFR #NU 311 ECM

Mfr description
NU 311 ECM BRG
  • NU: two outer flanges, no inner flange
  • The majority are single row bearings with a cage. Single and double row full complement bearings (without cage) complete the SKF standard assortment for general engineering
  • Bearings with a cage can accommodate heavy radial loads and operate at high speeds
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$537.96/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    29 mm
  • Precision Rating
    RBEC 1 (ISO Class Normal)
  • Weight
    3.87 lbs

Details

  • ABEC
    ABEC 1
  • Application
    Piston Type Machines, Rolling Mills, Spindles/Machine Tools
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Finish Coating
    None
  • Flanges
    (2) Outer Ring
  • Internal Clearance
    C0
  • Locating
    None
  • Lubrication Type
    Not Lubricated
  • Manufacturer Upc Number
    7316576624285
  • Material Element
    Bearing steel
  • Max Rpm
    7000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly separable I/R
  • Series
    3
  • UPC_NO
    7316576624285
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)