Motion
NU 311 EM C3

ROLLWAY
NU 311 EM C3

Cylindrical Roller Bearing - Straight, 55 mm ID, 120 mm OD, 29 mm Width, C3 Internal Clearance
Mi Item #00071040
MFR #NU 311 EM C3
Price$364.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
NU 311 EM C3

Cylindrical Roller Bearing - Straight, 55 mm ID, 120 mm OD, 29 mm Width, C3 Internal Clearance
Mi Item #00071040
MFR #NU 311 EM C3

Mfr description
NU 311 EM C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$364.11/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    29 mm
  • Precision Rating
    ABEC 1
  • Weight
    3.20 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Cage Material
    Machined Brass
  • Flanges
    (2) Flanges on Outer Ring
  • Internal Clearance
    C3
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637410082540
  • Number Of Rows
    1
  • Outer Ring Type
    Outer Race Separable Both Directions
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Inner Ring - Separable Both Directions - Outer Race - Non-Separable
  • UPC_NO
    637410082540
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)