Motion
N312M
Cylindrical Roller Bearing - Straight, 60 mm ID, 130 mm OD, 130 mm Width
Mi Item #00071049
MFR #N312M
Price$579.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 60 mm ID, 130 mm OD, 130 mm Width
Mi Item #00071049
MFR #N312M

Mfr description
N312M BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$579.16/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    130 mm
  • Weight
    4.28 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass
  • Closure Type
    Open
  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176002885
  • Maximum RPM (Grease)
    4800 rpm
  • Maximum RPM (Oil)
    5600 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176002885
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)