Motion
NJ314EMC3
Cylindrical Roller Bearing - Straight, 70 mm ID, 150 mm OD, 150 mm Width, C3 Internal Clearance
MI ITEM #00071182
MFR #NJ314EMC3
Your Price$917.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 70 mm ID, 150 mm OD, 150 mm Width, C3 Internal Clearance
MI ITEM #00071182
MFR #NJ314EMC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$917.04/each(List $1,100.45)

Overview

Mfr description
NJ314EMC3 BRG
  • Advantages of a roller-guide cage: A) Trouble-free packing of grease, B) Quieter operation, C) Improved Oil flow
  • Greater accuracy of the roller guidance achieved through special pocket profiling
  • Large pocket corner radii relieve stress concentrations on the cage
  • High load rating
  • One-piece cage provides greater accuracy
  • Roller-guided cage achieves lower temperature running and quieter operation
  • Well-balanced one-piece design.

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C3
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    5000 rpm
  • Maximum RPM (Grease)
    4000 rpm
  • Cage Material
    Machined Brass
  • Closure Type
    Open
  • Fillet Radius
    2 mm
  • Weight
    2.65 lbs
  • Manufacturer Upc Number
    029176021565
  • UPC_NO
    029176021565
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text