Motion
N316M
Cylindrical Roller Bearing - Straight, 80 mm ID, 170 mm OD, 170 mm Width
MI ITEM #00071287
MFR #N316M
Price$1,364.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 80 mm ID, 170 mm OD, 170 mm Width
MI ITEM #00071287
MFR #N316M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,364.46/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    170 mm

Details

  • Bore Type
    Straight
  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176002922
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176002922

Overview

Mfr description
N316 M BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text