Motion
NJ316EMC3
Cylindrical Roller Bearing - Straight, 80 mm ID, 170 mm OD, 170 mm Width
Mi Item #00071326
MFR #NJ316EMC3
Price$2,213.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 80 mm ID, 170 mm OD, 170 mm Width
Mi Item #00071326
MFR #NJ316EMC3

Mfr description
NJ316EMC3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,213.57/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    170 mm

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176021589
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176021589
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)