Motion
NJ 317 ECM

SKF
NJ 317 ECM

Cylindrical roller bearings, single row - Straight, 85 mm ID, 180 mm OD, 41 mm Width, C0 Internal Clearance
MI ITEM #00071347
MFR #NJ 317 ECM
Your Price$1,686.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NJ 317 ECM

Cylindrical roller bearings, single row - Straight, 85 mm ID, 180 mm OD, 41 mm Width, C0 Internal Clearance
MI ITEM #00071347
MFR #NJ 317 ECM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,686.91/each(List $2,024.29)

Overview

Mfr description
NJ 317 ECM BRG
  • The majority are single row bearings with a cage. Single and double row full complement bearings (without cage) complete the SKF standard assortment for general engineering
  • Bearings with a cage can accommodate heavy radial loads and operate at high speeds
  • Full complement bearings are suitable for very heavy radial loads at moderate speeds
  • NJ: Two outer flanges, one inner flange

Specifications

  • Bore Type
    Straight
  • ABEC
    ABEC 1
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    O/R assembly separable I/R
  • Internal Clearance
    C0
  • Flanges
    (1) Inner Ring, (2) Outer Ring
  • Operating Temperature Range
    Maximum of +300 °F
  • Precision Rating
    RBEC 1 (ISO Class Normal)
  • Lubrication Type
    Not Lubricated
  • Seal Type
    Open
  • Max Rpm
    4800 rpm
  • Bearing Material
    Steel
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Finish Coating
    None
  • Closure Type
    Open
  • Application
    Piston Type Machines, Rolling Mills, Spindles/Machine Tools
  • Fillet Radius
    2.5 mm
  • Series
    3
  • Weight
    11.98 lbs
  • Manufacturer Upc Number
    7316576623646
  • UPC_NO
    7316576623646
  • Material Element
    Bearing steel
  • Locating
    None
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text