Motion
N 319 EM

ROLLWAY
N 319 EM

Cylindrical Roller Bearing - Straight, 95 mm ID, 200 mm OD, 45 mm Width, C0 Internal Clearance
Mi Item #00071435
MFR #N 319 EM
Price$5,370.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
N 319 EM

Cylindrical Roller Bearing - Straight, 95 mm ID, 200 mm OD, 45 mm Width, C0 Internal Clearance
Mi Item #00071435
MFR #N 319 EM

Mfr description
N 319 EM BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,370.15/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    45 mm
  • Precision Rating
    ABEC 1
  • Weight
    13.78 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Cage Material
    Machined Brass
  • Flanges
    (2) Inner Ring
  • Internal Clearance
    C0
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637410083004
  • Number Of Rows
    1
  • Outer Ring Type
    Outer Race Separable Both Directions
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Inner Ring - Non-Separable - Outer Race - Separable both directions
  • UPC_NO
    637410083004
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)