Motion
NJ319EM
Cylindrical Roller Bearing - Straight, 95 mm ID, 200 mm OD, 200 mm Width, C0 Internal Clearance
MI ITEM #00071453
MFR #NJ319EM
Price$3,384.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 95 mm ID, 200 mm OD, 200 mm Width, C0 Internal Clearance
MI ITEM #00071453
MFR #NJ319EM

Mfr description
NJ319EM BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,384.89/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Fillet Radius
    3 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    200 mm
  • Weight
    16.028 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Flanges
    (2) Flanges on Outer Ring, One Flange on Inner Ring
  • Harmonization Code
    8482500000
  • Internal Clearance
    C0
  • Manufacturer Catalog
  • Manufacturer Upc Number
    029176001956
  • Max Rpm
    4300 rpm
  • Maximum RPM (Grease)
    3000 rpm
  • Maximum RPM (Oil)
    3600 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Series
    NJ300
  • UPC_NO
    029176001956

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)