Motion
NJ 320 ECM

SKF
NJ 320 ECM

Cylindrical roller bearings, single row
Mi Item #00071519
MFR #NJ 320 ECM
Price$2,920.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NJ 320 ECM

Cylindrical roller bearings, single row
Mi Item #00071519
MFR #NJ 320 ECM

Mfr description
NJ 320 ECM BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,920.34/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    3 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    47 mm
  • Weight
    19.34 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Finish Coating
    None
  • Flanges
    (2) Flanges on Inner Ring
  • Internal Clearance
    C0
  • Locating
    None
  • Lubrication Type
    Not Lubricated
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576628450
  • Material Element
    Bearing steel
  • Max Rpm
    5600 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly separable I/R
  • Series
    3
  • UPC_NO
    7316576628450
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)