Motion
Z-558320.03.ZL

FAG (SCHAEFFLER)
Z-558320.03.ZL

Cylindrical Roller Bearing - Straight, 100 mm ID, 215 mm OD, 60 mm Width, C0 Internal Clearance
Mi Item #00071521
MFR #Z-558320.03.ZL
Price$2,915.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
Z-558320.03.ZL

Cylindrical Roller Bearing - Straight, 100 mm ID, 215 mm OD, 60 mm Width, C0 Internal Clearance
Mi Item #00071521
MFR #Z-558320.03.ZL

Mfr description
Z-558320.03.ZL CYLINDRICAL ROLLER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,915.77/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    60 mm
  • Precision Rating
    Not Rated
  • Weight
    21.19 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)