Motion
NJ321EMC3
Cylindrical Roller Bearing - Straight, 105 mm ID, 225 mm OD, 225 mm Width, C3 Internal Clearance
Mi Item #00071578
MFR #NJ321EMC3
Price$2,752.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 105 mm ID, 225 mm OD, 225 mm Width, C3 Internal Clearance
Mi Item #00071578
MFR #NJ321EMC3

Mfr description
NJ321EMC3 BRG
  • Advantages of a roller-guide cage: A) Trouble-free packing of grease, B) Quieter operation, C) Improved Oil flow
  • Greater accuracy of the roller guidance achieved through special pocket profiling
  • Large pocket corner radii relieve stress concentrations on the cage
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,752.90/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    225 mm
  • Overall Width  
    225 mm
  • Weight
    26.46 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176069840
  • Maximum RPM (Grease)
    2600 rpm
  • Maximum RPM (Oil)
    3200 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176069840
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)