Motion
N322M
NSK Medium Cylindrical Roller Bearing, 110 mm Dia Bore, 240 mm OD, 1 Row, 50 mm W, 380000 N Dynamic/435000 N Static Load
MI ITEM #00071593
MFR #N322M
Your Price$2,745.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Medium Cylindrical Roller Bearing, 110 mm Dia Bore, 240 mm OD, 1 Row, 50 mm W, 380000 N Dynamic/435000 N Static Load
MI ITEM #00071593
MFR #N322M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2,745.17/each(List $3,431.46)

Overview

Mfr description
N322 M BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 120 °C
  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    3000 rpm
  • Maximum RPM (Grease)
    2600 rpm
  • Cage Material
    Machined Brass Cage
  • Closure Type
    Open
  • Inner Ring Width
    50 mm
  • Outer Ring Width
    50 mm
  • Fillet Radius
    2.5 mm
  • Series
    3
  • Weight
    24.69 lbs
  • Manufacturer Upc Number
    029176002977
  • UPC_NO
    029176002977
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text