Motion
NJ322EM
Cylindrical Roller Bearing - Straight, 110 mm ID, 240 mm OD, 50 mm Width, C0 Internal Clearance
Mi Item #00071620
MFR #NJ322EM
Price$3,763.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 110 mm ID, 240 mm OD, 50 mm Width, C0 Internal Clearance
Mi Item #00071620
MFR #NJ322EM

Mfr description
NJ322 M BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,763.76/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    3 mm
  • Inner Ring Width
    50 mm
  • Outer Ring Width
    50 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    240 mm
  • Weight
    26.46 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Flanges
    (2) Flanges on Outer Ring, One Flange on Inner Ring
  • Harmonization Code
    8482500000
  • Internal Clearance
    C0
  • Manufacturer Catalog
  • Manufacturer Upc Number
    029176001970
  • Max Rpm
    3200 rpm
  • Maximum RPM (Grease)
    2600 rpm
  • Maximum RPM (Oil)
    3000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    NJ300
  • UPC_NO
    029176001970
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)